- Safety Filter
| Inner Diameter (in) | 7.11 |
| Length (mm) | 558.8 |
| Length (in) | 22 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 8.24 in, 209.4 mm |
| Family | FVG |
| Outer Diameter (in) | 8.24 |
| Length | 22 in, 558.8 mm |
| Outer Diameter (mm) | 209.4 |
| Inner Diameter (mm) | 180.7 |
| Element Description | Air Safety |
| Media Type | Safety |
| Type | Safety |
| I.D. | 7.11 in, 180.7 mm |
| Style | Round |
| O.D. | 8.24 in, 209.4 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330009468 |
-
Prop 65


