- Ventilation Filter
| Width (mm) | 165.2 |
| Length | 33 in, 838.2 mm |
| Height (mm) | 55.5 |
| Height | 2.19 in, 55.5 mm |
| Width | 6.5 in, 165.2 mm |
| Length (in) | 33 |
| Width (in) | 6.5 |
| Length (mm) | 838.2 |
| Height (in) | 2.19 |
| Efficiency Test Std | ISO 5011 |
| Type | Ventilation |
| Style | Panel |
| Media Type | Cellulose |
| Weight | 4.8 LB |
| EAN or UPC | 742330009529 |

