- 5.5 in Inside Diameter
| I.D. | 5.5 in, 139.7 mm |
| Center Height | 6.7 in, 170.2 mm |
| Angle | 90 Degrees |
| Inner Diameter 2 | 6 in, 152.4 mm |
| Radius | 5 in, 127 mm |
| Material | Rubber |
| Weight | 2.97 LB |
| EAN or UPC | 742330009581 |
| I.D. | 5.5 in, 139.7 mm |
| Center Height | 6.7 in, 170.2 mm |
| Angle | 90 Degrees |
| Inner Diameter 2 | 6 in, 152.4 mm |
| Radius | 5 in, 127 mm |
| Material | Rubber |
| Weight | 2.97 LB |
| EAN or UPC | 742330009581 |