- Safety Filter
| Inner Diameter (mm) | 260.5 |
| Outside Dia. | 11.86 in, 301.3 mm |
| Length (mm) | 559.3 |
| Family | SRG |
| Length (in) | 22.02 |
| Efficiency Test Std | ISO 5011 |
| Length | 22.02 in, 559.3 mm |
| Outer Diameter (mm) | 301.3 |
| Element Description | Air Safety |
| Inner Diameter (in) | 10.26 |
| Outer Diameter (in) | 11.86 |
| Media Type | Safety |
| Type | Safety |
| O.D. | 11.86 in, 301.3 mm |
| I.D. | 10.26 in, 260.5 mm |
| Style | Round |
| Efficiency | 95 |
| Weight | 10.9 LB |
| EAN or UPC | 742330009604 |
-
Prop 65


