- Primary Filter
| Length | 14 in, 355.6 mm |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Length (mm) | 355.6 |
| Inner Diameter (mm) | 284.99 |
| Outside Dia. | 13.84 in, 351.54 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 13.84 |
| Outer Diameter (mm) | 351.54 |
| Length (in) | 14 |
| Element Description | Air Primary |
| Inner Diameter (in) | 11.22 |
| Bolt Hole Diameter (in) | 0.53 in |
| Efficiency | 99.9 |
| Style | Round |
| O.D. | 13.84 in, 351.54 mm |
| Type | Primary |
| Media Type | Cellulose |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| I.D. | 11.22 in, 284.99 mm |
| Weight | 8.65 LB |
| EAN or UPC | 742330009659 |
-
Prop 65


