- Safety Filter
| Length | 20 in, 508 mm |
| Outer Diameter (in) | 6.4 |
| Inner Diameter (mm) | 134.11 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 6.4 in, 162.56 mm |
| Length (in) | 20 |
| Inner Diameter (in) | 5.28 |
| Outer Diameter (mm) | 162.56 |
| Length (mm) | 508 |
| Element Description | Air Safety |
| Media Type | Safety |
| Style | Round |
| Type | Safety |
| I.D. | 5.28 in, 134.11 mm |
| O.D. | 6.4 in, 162.56 mm |
| Weight | 3.3 LB |
| EAN or UPC | 742330009673 |
-
Prop 65


