- Primary Filter
| Length | 10 in, 254 mm |
| Outer Diameter (mm) | 234.19 |
| Minor OD (in) | 0.53 |
| Element Description | Air Primary |
| Length (mm) | 254 |
| Outside Dia. | 9.22 in, 234.19 mm |
| Inner Diameter (mm) | 122.94 |
| Minor OD (mm) | 13.46 |
| Inner Diameter (in) | 4.84 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 10 |
| Outer Diameter (in) | 9.22 |
| Media Type | Cellulose |
| I.D. | 4.84 in, 122.94 mm |
| Type | Primary |
| Minor OD | 0.53 in, 13.46 mm |
| Style | Finned |
| O.D. | 9.22 in, 234.19 mm |
| Efficiency | 99.9 |
| Weight | 2.4 LB |
| EAN or UPC | 742330009710 |
-
Prop 65


