- Primary Filter
| Inner Diameter (in) | 11.22 |
| Length | 7 in, 177.8 mm |
| Outside Dia. | 13.86 in, 352 mm |
| Outer Diameter (mm) | 352 |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Inner Diameter (mm) | 285 |
| Overall Length (in) | 7.52 |
| Length (in) | 7 |
| Outer Diameter (in) | 13.86 |
| Overall Length (mm) | 191 |
| Length (mm) | 177.8 |
| Bolt Hole Diameter (in) | 0.53 in |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| Media Type | Cellulose |
| I.D. | 11.22 in, 285 mm |
| O.D. | 13.86 in, 352 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Style | Round |
| Overall Length | 7.52 in, 191 mm |
| Weight | 6.2 LB |
| EAN or UPC | 742330009840 |
-
Prop 65


