- Filter
| Length | 15 in, 381 mm |
| Element Description | Air Safety |
| Length (mm) | 381 |
| Family | STG |
| Outside Dia. | 7.64 in, 194.1 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 7.64 |
| Outer Diameter (mm) | 194.1 |
| Length (in) | 15 |
| Media Type | Safety |
| O.D. | 7.64 in, 194.1 mm |
| Style | Round |
| Weight | 3.3 LB |
| EAN or UPC | 742330009871 |
-
Prop 65


