- Safety Filter
| Length (in) | 12 |
| Inner Diameter (mm) | 123.1 |
| Inner Diameter (in) | 4.85 |
| Length (mm) | 304.8 |
| Family | STB |
| Outer Diameter (in) | 5.95 |
| Efficiency Test Std | ISO 5011 |
| Length | 12 in, 304.8 mm |
| Outside Dia. | 5.95 in, 151.1 mm |
| Outer Diameter (mm) | 151.1 |
| Type | Safety |
| Media Type | Safety |
| O.D. | 5.95 in, 151.1 mm |
| I.D. | 4.85 in, 123.1 mm |
| Style | Round |
| Weight | 2.0 LB |
| EAN or UPC | 742330009888 |
-
Prop 65


