- Safety Filter
| Length (in) | 17.7 |
| Family | FHG |
| Inner Diameter (mm) | 157.4 |
| Outer Diameter (in) | 7.28 |
| Inner Diameter (in) | 6.2 |
| Length (mm) | 449.6 |
| Element Description | Air Safety |
| Length | 17.7 in, 449.6 mm |
| Outside Dia. | 7.28 in, 185 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 185 |
| Type | Safety |
| Media Type | Safety |
| Style | Round |
| I.D. | 6.2 in, 157.4 mm |
| O.D. | 7.28 in, 185 mm |
| Weight | 3.5 LB |
| EAN or UPC | 742330009895 |
-
Prop 65


