- Safety Filter
| Length (mm) | 406.5 |
| Family | FHG |
| Outer Diameter (mm) | 162.5 |
| Outside Dia. | 6.4 in, 162.5 mm |
| Outer Diameter (in) | 6.4 |
| Inner Diameter (mm) | 134.1 |
| Inner Diameter (in) | 5.28 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 16 |
| Length | 16 in, 406.5 mm |
| Media Type | Safety |
| I.D. | 5.28 in, 134.1 mm |
| Type | Safety |
| O.D. | 6.4 in, 162.5 mm |
| Style | Round |
| Weight | 3.0 LB |
| EAN or UPC | 742330009901 |
-
Prop 65


