- Safety Filter
| Inner Diameter (in) | 3.48 |
| Outer Diameter (mm) | 116.4 |
| Efficiency Test Std | ISO 5011 |
| Length | 13 in, 330.2 mm |
| Outer Diameter (in) | 4.58 |
| Element Description | Air Safety |
| Length (mm) | 330.2 |
| Inner Diameter (mm) | 88.3 |
| Length (in) | 13 |
| Outside Dia. | 4.58 in, 116.4 mm |
| Family | FHG |
| Type | Safety |
| I.D. | 3.48 in, 88.3 mm |
| O.D. | 4.58 in, 116.4 mm |
| Style | Round |
| Media Type | Safety |
| Weight | 2.1 LB |
| EAN or UPC | 742330009918 |
-
Prop 65


