- Safety Filter
| Inner Diameter (in) | 2.89 |
| Outside Dia. | 3.36 in, 85.3 mm |
| Length (in) | 14 |
| Outer Diameter (mm) | 85.3 |
| Inner Diameter (mm) | 73.5 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 3.36 |
| Family | FHG |
| Length (mm) | 355.6 |
| Element Description | Air Safety |
| Length | 14 in, 355.6 mm |
| Media Type | Safety |
| O.D. | 3.36 in, 85.3 mm |
| I.D. | 2.89 in, 73.5 mm |
| Style | Round |
| Type | Safety |
| Weight | 0.874 LB |
| EAN or UPC | 742330009932 |
-
Prop 65


