- Primary Filter
| Outer Diameter (in) | 12.74 |
| Inner Diameter (mm) | 212.85 |
| Inner Diameter (in) | 8.38 |
| Outer Diameter (mm) | 323.59 |
| Length (in) | 11.03 |
| Overall Length (mm) | 292.86 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 12.74 in, 323.59 mm |
| Length (mm) | 280.16 |
| Length | 11.03 in, 280.16 mm |
| Overall Length (in) | 11.53 |
| Element Description | Air Primary |
| O.D. | 12.74 in, 323.59 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Overall Length | 11.53 in, 292.86 mm |
| I.D. | 8.38 in, 212.85 mm |
| Style | Round |
| Type | Primary |
| Weight | 7.8 LB |
| EAN or UPC | 742330009956 |
-
Prop 65


