- Safety Filter
| Length (mm) | 355.6 |
| Length | 14 in, 355.6 mm |
| Outer Diameter (mm) | 75 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 14 |
| Outside Dia. | 2.95 in, 75 mm |
| Inner Diameter (mm) | 62.4 |
| Element Description | Air Safety |
| Outer Diameter (in) | 2.95 |
| Inner Diameter (in) | 2.46 |
| Family | FHG |
| O.D. | 2.95 in, 75 mm |
| I.D. | 2.46 in, 62.4 mm |
| Type | Safety |
| Style | Round |
| Weight | 0.8 LB |
| EAN or UPC | 742330009970 |
-
Prop 65


