- Primary Filter
| Length | 10.03 in, 254.76 mm |
| Overall Length (in) | 10.53 |
| Length (mm) | 254.76 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 10.03 |
| Inner Diameter (mm) | 227.84 |
| Outer Diameter (in) | 11.59 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 294.39 |
| Outside Dia. | 11.59 in, 294.39 mm |
| Inner Diameter (in) | 8.97 |
| Overall Length (mm) | 267.46 |
| Media Type | Cellulose |
| I.D. | 8.97 in, 227.84 mm |
| Type | Primary |
| Efficiency | 99.9 |
| O.D. | 11.59 in, 294.39 mm |
| Style | Round |
| Overall Length | 10.53 in, 267.46 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330009987 |
-
Prop 65


