- Primary Filter
| Length (mm) | 254.76 |
| Outer Diameter (in) | 10.4 |
| Length (in) | 10.03 |
| Element Description | Air Primary |
| Overall Length (mm) | 267.46 |
| Outer Diameter (mm) | 264.16 |
| Inner Diameter (in) | 7.78 |
| Length | 10.03 in, 254.76 mm |
| Overall Length (in) | 10.53 |
| Inner Diameter (mm) | 197.61 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 10.4 in, 264.16 mm |
| Type | Primary |
| I.D. | 7.78 in, 197.61 mm |
| Overall Length | 10.53 in, 267.46 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Style | Round |
| O.D. | 10.4 in, 264.16 mm |
| Weight | 3.8 LB |
| EAN or UPC | 742330009994 |
-
Prop 65


