- Primary Filter
| Length | 12.99 in, 330 mm |
| Length (in) | 12.99 |
| Overall Length (in) | 13.5 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Outer Diameter (in) | 11.1 |
| Inner Diameter (mm) | 170.7 |
| Outside Dia. | 11.1 in, 282 mm |
| Overall Length (mm) | 343 |
| Outer Diameter (mm) | 282 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Inner Diameter (in) | 6.72 |
| Length (mm) | 330 |
| Bolt Hole Diameter (in) | 0.66 in |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| I.D. | 6.72 in, 170.7 mm |
| Overall Length | 13.5 in, 343 mm |
| O.D. | 11.1 in, 282 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Style | Round |
| Type | Primary |
| Weight | 5.9 LB |
| EAN or UPC | 742330010013 |
-
Prop 65


