- Safety Filter
| Length | 15 in, 381 mm |
| Inner Diameter (mm) | 62.9 |
| Length (in) | 15 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Safety |
| Family | FHG |
| Outer Diameter (in) | 4.09 |
| Inner Diameter (in) | 2.48 |
| Length (mm) | 381 |
| Outer Diameter (mm) | 104 |
| Outside Dia. | 4.09 in, 104 mm |
| Type | Safety |
| I.D. | 2.48 in, 62.9 mm |
| O.D. | 4.09 in, 104 mm |
| Style | Round |
| Weight | 1.2 LB |
| EAN or UPC | 742330010020 |
-
Prop 65


