- Safety Filter
applications
- AGCO 303003477
| Element Description | Air Safety |
| Length (mm) | 279.4 |
| Length (in) | 11 |
| Outer Diameter (in) | 3.37 |
| Length | 11 in, 279.4 mm |
| Outer Diameter (mm) | 85.6 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 3.37 in, 85.6 mm |
| Inner Diameter (in) | 2.26 |
| Inner Diameter (mm) | 57.4 |
| O.D. | 3.37 in, 85.6 mm |
| I.D. | 2.26 in, 57.4 mm |
| Type | Safety |
| Style | Round |
| Weight | 0.6 LB |
| EAN or UPC | 742330010037 |
-
Prop 65


