Skip to content Skip to navigation menu
Intake Shield

P119876

Intake Shield
Item #100181673
  • Intake Shield
Intake Shield
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Intake Shield
Width 12.01 in, 305 mm
Height 4.49 in, 114 mm
Length 17.01 in, 432 mm
Weight 8.35 LB
EAN or UPC 742330087749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison