- Safety Filter
| Inner Diameter (mm) | 48.5 |
| Outer Diameter (mm) | 60.5 |
| Family | FHG |
| Length (mm) | 325 |
| Length | 12.8 in, 325 mm |
| Length (in) | 12.8 |
| Outside Dia. | 2.38 in, 60.5 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 2.38 |
| Element Description | Air Safety |
| Inner Diameter (in) | 1.91 |
| O.D. | 2.38 in, 60.5 mm |
| I.D. | 1.91 in, 48.5 mm |
| Type | Safety |
| Style | Round |
| Weight | 0.7 LB |
| EAN or UPC | 742330010099 |
-
Prop 65


