- Ventilation Filter
| Height | 2.19 in, 55.7 mm |
| Length (mm) | 597 |
| Height (in) | 2.19 |
| Width (in) | 6 |
| Length | 23.5 in, 597 mm |
| Width | 6 in, 152.4 mm |
| Length (in) | 23.5 |
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 55.7 |
| Width (mm) | 152.4 |
| Style | Panel |
| Efficiency | 96.5 |
| Type | Ventilation |
| Media Type | Cellulose |
| Weight | 2.6 LB |
| EAN or UPC | 742330010112 |

