- Safety Filter
| Inner Diameter (mm) | 92.71 |
| Outer Diameter (in) | 4.21 |
| Length | 14.55 in, 369.57 mm |
| Outside Dia. | 4.21 in, 106.89 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 106.89 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 3.65 |
| Length (in) | 14.55 |
| Length (mm) | 369.57 |
| Style | Round |
| I.D. | 3.65 in, 92.71 mm |
| O.D. | 4.21 in, 106.89 mm |
| Type | Safety |
| Weight | 1.2 LB |
| EAN or UPC | 742330010136 |
-
Prop 65


