- Safety Filter
applications
- CLARK 6598222
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Safety |
| Outside Dia. | 2.39 in, 60.6 mm |
| Length (in) | 8.26 |
| Outer Diameter (mm) | 60.6 |
| Inner Diameter (in) | 1.91 |
| Length (mm) | 209.8 |
| Length | 8.26 in, 209.8 mm |
| Outer Diameter (in) | 2.39 |
| Inner Diameter (mm) | 48.5 |
| Style | Round |
| I.D. | 1.91 in, 48.5 mm |
| Type | Safety |
| O.D. | 2.39 in, 60.6 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330010174 |
-
Prop 65


