- Ventilation Filter
| Length | 37.99 in, 965 mm |
| Height (mm) | 55.6 |
| Width | 6 in, 152.5 mm |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 2.19 |
| Length (in) | 37.99 |
| Height | 2.19 in, 55.6 mm |
| Length (mm) | 965 |
| Width (in) | 6 |
| Width (mm) | 152.5 |
| Media Type | Cellulose |
| Type | Ventilation |
| Style | Panel |
| Weight | 5.15 LB |
| EAN or UPC | 742330010181 |
-
Prop 65


