- 3.97 in Inside Diameter
| Angle | 90 Degrees |
| Radius | 2.24 in, 57 mm |
| I.D. | 3.97 in, 100.8 mm |
| Material | Rubber |
| Center Height | 5.75 in, 146 mm |
| Inner Diameter 2 | 5 in, 127 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330010259 |
| Angle | 90 Degrees |
| Radius | 2.24 in, 57 mm |
| I.D. | 3.97 in, 100.8 mm |
| Material | Rubber |
| Center Height | 5.75 in, 146 mm |
| Inner Diameter 2 | 5 in, 127 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330010259 |