- Primary Filter
| Length (in) | 12.01 |
| Overall Length (in) | 12.52 |
| Outer Diameter (in) | 12.09 |
| Inner Diameter (in) | 7.72 |
| Length (mm) | 305 |
| Outer Diameter (mm) | 307 |
| Length | 12.01 in, 305 mm |
| Overall Length (mm) | 318 |
| Inner Diameter (mm) | 196.1 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 12.09 in, 307 mm |
| Bolt Hole Diameter (in) | 0.53 in |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Element Description | Air Primary |
| I.D. | 7.72 in, 196.1 mm |
| Overall Length | 12.52 in, 318 mm |
| Media Type | Cellulose |
| Style | Round |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| O.D. | 12.09 in, 307 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Weight | 7.4 LB |
| EAN or UPC | 742330010297 |
-
Prop 65


