- Restriction Tap Filter Fitting
| Thread Size | 1/8-27 NPT |
| Material | Plastic |
| Length | 0.9 in, 22.9 mm |
| Weight | 0.001 LB |
| EAN or UPC | 742330010310 |
| Thread Size | 1/8-27 NPT |
| Material | Plastic |
| Length | 0.9 in, 22.9 mm |
| Weight | 0.001 LB |
| EAN or UPC | 742330010310 |