- Primary Filter
| Inner Diameter (in) | 2.48 |
| Minor OD (in) | 0.66 |
| Outside Dia. | 4.06 in, 103 mm |
| Length | 10 in, 254 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 10 |
| Inner Diameter (mm) | 63.1 |
| Minor OD (mm) | 16.76 |
| Outer Diameter (in) | 4.06 |
| Family | FWG |
| Element Description | Air Primary |
| Outer Diameter (mm) | 103 |
| Length (mm) | 254 |
| Style | Finned |
| Minor OD | 0.66 in, 16.76 mm |
| O.D. | 4.06 in, 103 mm |
| I.D. | 2.48 in, 63.1 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Media Type | Flame Retardant |
| Weight | 0.2 LB |
| EAN or UPC | 742330010358 |

