- Safety Filter
| Inner Diameter (in) | 2.15 |
| Outer Diameter (in) | 3.13 |
| Inner Diameter (mm) | 54.6 |
| Length (in) | 10 |
| Outer Diameter (mm) | 79.5 |
| Outside Dia. | 3.13 in, 79.5 mm |
| Length (mm) | 254 |
| Efficiency Test Std | ISO 5011 |
| Length | 10 in, 254 mm |
| Element Description | Air Safety |
| Type | Safety |
| Style | Round |
| I.D. | 2.15 in, 54.6 mm |
| O.D. | 3.13 in, 79.5 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330010464 |
-
Prop 65


