- Primary Filter
| Overall Length (mm) | 292 |
| Outer Diameter (mm) | 204.22 |
| Overall Length (in) | 11.5 |
| Length | 10.98 in, 279 mm |
| Outside Dia. | 8.04 in, 204.22 mm |
| Inner Diameter (in) | 6.06 |
| Outer Diameter (in) | 8.04 |
| Inner Diameter (mm) | 153.92 |
| Length (in) | 10.98 |
| Length (mm) | 279 |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| O.D. | 8.04 in, 204.22 mm |
| Media Type | Cellulose |
| I.D. | 6.06 in, 153.92 mm |
| Efficiency | 99.9 |
| Overall Length | 11.5 in, 292 mm |
| Style | Round |
| Weight | 2.4 LB |
| EAN or UPC | 742330010501 |
-
Prop 65


