- Primary Filter
| Overall Length (in) | 13.5 |
| Inner Diameter (mm) | 88.3 |
| Length (mm) | 330 |
| Overall Length (mm) | 343 |
| Efficiency Test Std | ISO 5011 |
| Length | 12.99 in, 330 mm |
| Inner Diameter (in) | 3.48 |
| Length (in) | 12.99 |
| Outer Diameter (mm) | 173.8 |
| Outside Dia. | 6.84 in, 173.8 mm |
| Element Description | Air Primary |
| Outer Diameter (in) | 6.84 |
| O.D. | 6.84 in, 173.8 mm |
| Style | Round |
| I.D. | 3.48 in, 88.3 mm |
| Efficiency | 99.9 |
| Overall Length | 13.5 in, 343 mm |
| Media Type | Cellulose |
| Type | Primary |
| Weight | 2.9 LB |
| EAN or UPC | 742330010594 |
-
Prop 65


