- Safety Filter
| Inner Diameter (mm) | 116.3 |
| Length (in) | 17 |
| Length (mm) | 431.7 |
| Outer Diameter (in) | 5.7 |
| Length | 17 in, 431.7 mm |
| Outside Dia. | 5.7 in, 144.8 mm |
| Outer Diameter (mm) | 144.8 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 4.58 |
| Element Description | Air Safety |
| Style | Round |
| Type | Safety |
| O.D. | 5.7 in, 144.8 mm |
| Media Type | Safety |
| I.D. | 4.58 in, 116.3 mm |
| Weight | 2.5 LB |
| EAN or UPC | 742330010617 |
-
Prop 65


