- Safety Filter
| Inner Diameter (mm) | 179 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Safety |
| Inner Diameter (in) | 7.05 |
| Length (mm) | 356 |
| Outer Diameter (in) | 8.64 |
| Length (in) | 14.02 |
| Length | 14.02 in, 356 mm |
| Outside Dia. | 8.64 in, 219.4 mm |
| Outer Diameter (mm) | 219.4 |
| O.D. | 8.64 in, 219.4 mm |
| I.D. | 7.05 in, 179 mm |
| Style | Round |
| Type | Safety |
| Media Type | Safety |
| Weight | 3.9 LB |
| EAN or UPC | 742330010648 |
-
Prop 65


