- Safety Filter
| Length (in) | 8 |
| Inner Diameter (in) | 4.22 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 174 |
| Length (mm) | 203.2 |
| Element Description | Air Safety |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Bolt Hole Diameter (in) | 0.66 in |
| Inner Diameter (mm) | 107.3 |
| Outer Diameter (in) | 6.85 |
| Length | 8 in, 203.2 mm |
| Outside Dia. | 6.85 in, 174 mm |
| I.D. | 4.22 in, 107.3 mm |
| Media Type | Safety |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| O.D. | 6.85 in, 174 mm |
| Type | Safety |
| Style | Round |
| Weight | 2.5 LB |
| EAN or UPC | 742330010662 |
-
Prop 65


