- Safety Filter
| Family | FVG |
| Outside Dia. | 8.65 in, 219.6 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 7.06 |
| Outer Diameter (mm) | 219.6 |
| Length (mm) | 457.2 |
| Bolt Hole Diameter (mm) | 22.73 mm |
| Length | 18 in, 457.2 mm |
| Length (in) | 18 |
| Inner Diameter (mm) | 179.2 |
| Bolt Hole Diameter (in) | 0.89 in |
| Element Description | Air Safety |
| Outer Diameter (in) | 8.65 |
| Style | Round |
| O.D. | 8.65 in, 219.6 mm |
| I.D. | 7.06 in, 179.2 mm |
| Media Type | Safety |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| Type | Safety |
| Weight | 4.3 LB |
| EAN or UPC | 742330010754 |
-
Prop 65


