- Ventilation Filter
| Efficiency Test Std | ISO 5011 |
| Length (in) | 25.5 |
| Height (mm) | 55.6 |
| Width (in) | 6 |
| Height (in) | 2.19 |
| Length (mm) | 647.8 |
| Width (mm) | 152.4 |
| Length | 25.5 in, 647.8 mm |
| Height | 2.19 in, 55.6 mm |
| Width | 6 in, 152.4 mm |
| Media Type | Cellulose |
| Style | Panel |
| Type | Ventilation |
| Weight | 3.2 LB |
| EAN or UPC | 742330010884 |

