- Reducer Hump
| Length | 7 in, 177.8 mm |
| I.D. | 5.5 in, 139.7 mm |
| Material | Rubber |
| Inner Diameter 2 | 7 in, 177.8 mm |
| Weight | 0.91 LB |
| EAN or UPC | 742330010914 |
| Length | 7 in, 177.8 mm |
| I.D. | 5.5 in, 139.7 mm |
| Material | Rubber |
| Inner Diameter 2 | 7 in, 177.8 mm |
| Weight | 0.91 LB |
| EAN or UPC | 742330010914 |