- Primary Filter
| Length | 12 in, 304.7 mm |
| Outer Diameter (in) | 9.21 |
| Inner Diameter (mm) | 123.1 |
| Bolt Hole Diameter (in) | 0.66 in |
| Element Description | Air Primary |
| Length (mm) | 304.7 |
| Overall Length (mm) | 317.4 |
| Family | STB |
| Inner Diameter (in) | 4.85 |
| Overall Length (in) | 12.5 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Outside Dia. | 9.21 in, 234 mm |
| Outer Diameter (mm) | 234 |
| Length (in) | 12 |
| Efficiency Test Std | ISO 5011 |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| I.D. | 4.85 in, 123.1 mm |
| Overall Length | 12.5 in, 317.4 mm |
| O.D. | 9.21 in, 234 mm |
| Media Type | Cellulose |
| Style | Round |
| Type | Primary |
| Weight | 4.8 LB |
| EAN or UPC | 742330010921 |
-
Prop 65


