- Safety Filter
applications
- LEROI 437382
| Length | 18 in, 457.2 mm |
| Length (mm) | 457.2 |
| Inner Diameter (mm) | 157.4 |
| Inner Diameter (in) | 6.2 |
| Outside Dia. | 7.28 in, 185 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 7.28 |
| Length (in) | 18 |
| Outer Diameter (mm) | 185 |
| Element Description | Air Safety |
| Type | Safety |
| I.D. | 6.2 in, 157.4 mm |
| Style | Round |
| Media Type | Safety |
| O.D. | 7.28 in, 185 mm |
| Weight | 3.75 LB |
| EAN or UPC | 742330010969 |
-
Prop 65


