- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Gasket OD (mm) | 95 |
| Outer Diameter (mm) | 85.6 |
| Element Description | Air Safety |
| Gasket OD (in) | 3.74 |
| Inner Diameter (mm) | 74.47 |
| Outside Dia. | 3.37 in, 85.6 mm |
| Length (mm) | 304.8 |
| Outer Diameter (in) | 3.37 |
| Flange Diameter (in) | 3.74 |
| Inner Diameter (in) | 2.93 |
| Length | 12 in, 304.8 mm |
| Flange Diameter (mm) | 95 |
| Length (in) | 12 |
| Style | Round |
| I.D. | 2.93 in, 74.47 mm |
| Flange Diameter | 3.74 in, 95 mm |
| Gasket O.D. | 3.74 in, 95 mm |
| O.D. | 3.37 in, 85.6 mm |
| Type | Safety |
| Weight | 0.7 LB |
| EAN or UPC | 742330011027 |
-
Prop 65


