- Primary Filter
| Length | 22.99 in, 584 mm |
| Inner Diameter (in) | 8.43 |
| Element Description | Air Primary |
| Length (mm) | 584 |
| Outside Dia. | 12.76 in, 324 mm |
| Inner Diameter (mm) | 214 |
| Outer Diameter (mm) | 324 |
| Length (in) | 22.99 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 12.76 |
| Overall Length (in) | 23.5 |
| Overall Length (mm) | 597 |
| Type | Primary |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| I.D. | 8.43 in, 214 mm |
| Style | Round |
| O.D. | 12.76 in, 324 mm |
| Overall Length | 23.5 in, 597 mm |
| Weight | 14.5 LB |
| EAN or UPC | 742330011140 |
-
Prop 65


