- Reducer Hump
| I.D. | 5.5 in, 139.7 mm |
| Inner Diameter 2 | 8 in, 203.2 mm |
| Length | 7.05 in, 179.1 mm |
| Material | Rubber |
| Weight | 2.0 LB |
| EAN or UPC | 742330011232 |
| I.D. | 5.5 in, 139.7 mm |
| Inner Diameter 2 | 8 in, 203.2 mm |
| Length | 7.05 in, 179.1 mm |
| Material | Rubber |
| Weight | 2.0 LB |
| EAN or UPC | 742330011232 |