- Primary Filter
| Element Description | Air Safety |
| Bolt Hole Diameter (in) | 0.66 in |
| Inner Diameter (mm) | 90.78 |
| Outside Dia. | 7.93 in, 201.42 mm |
| Outer Diameter (mm) | 201.42 |
| Overall Length (in) | 16.5 |
| Outer Diameter (in) | 7.93 |
| Overall Length (mm) | 419.1 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Efficiency Test Std | ISO 5011 |
| Length | 16 in, 406.4 mm |
| Length (mm) | 406.4 |
| Length (in) | 16 |
| Inner Diameter (in) | 3.57 |
| Efficiency | 96.5 |
| Media Type | Cellulose |
| Style | Round |
| Type | Primary |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Overall Length | 16.5 in, 419.1 mm |
| I.D. | 3.57 in, 90.78 mm |
| O.D. | 7.93 in, 201.42 mm |
| Weight | 4.53 LB |
| EAN or UPC | 742330011287 |

