- Primary Filter
| Bolt Hole Diameter (mm) | 16.76 mm |
| Element Description | Air Primary |
| Overall Length (mm) | 317.5 |
| Length (in) | 12 |
| Outer Diameter (mm) | 201.1 |
| Overall Length (in) | 12.5 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.66 in |
| Length | 12 in, 304.8 mm |
| Inner Diameter (mm) | 134.9 |
| Outer Diameter (in) | 7.92 |
| Outside Dia. | 7.92 in, 201.1 mm |
| Length (mm) | 304.8 |
| Inner Diameter (in) | 5.31 |
| Media Type | Cellulose |
| Overall Length | 12.5 in, 317.5 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Style | Round |
| I.D. | 5.31 in, 134.9 mm |
| O.D. | 7.92 in, 201.1 mm |
| Efficiency | 99.9 |
| Weight | 3.6 LB |
| EAN or UPC | 742330011331 |

