- Primary Filter
applications
- JOHN DEERE AR46481
| Inner Diameter (mm) | 88.4 |
| Overall Length (mm) | 315.9 |
| Outer Diameter (in) | 6.09 |
| Outside Dia. | 6.09 in, 154.8 mm |
| Overall Length (in) | 12.44 |
| Length | 12 in, 304.8 mm |
| Length (in) | 12 |
| Inner Diameter (in) | 3.48 |
| Outer Diameter (mm) | 154.8 |
| Bolt Hole Diameter (in) | 0.66 in |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Length (mm) | 304.8 |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Type | Primary |
| Overall Length | 12.44 in, 315.9 mm |
| Media Type | Cellulose |
| Style | Round |
| O.D. | 6.09 in, 154.8 mm |
| I.D. | 3.48 in, 88.4 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330011348 |
-
Prop 65


