- Safety Filter
| Bolt Hole Diameter (mm) | 16.76 mm |
| Length | 18 in, 457.2 mm |
| Length (in) | 18 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 4.85 |
| Element Description | Air Safety |
| Bolt Hole Diameter (in) | 0.66 in |
| Outside Dia. | 5.95 in, 151.1 mm |
| Outer Diameter (in) | 5.95 |
| Outer Diameter (mm) | 151.1 |
| Length (mm) | 457.2 |
| Inner Diameter (mm) | 123.1 |
| Style | Round |
| I.D. | 4.85 in, 123.1 mm |
| Media Type | Safety |
| Type | Safety |
| O.D. | 5.95 in, 151.1 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330011386 |
-
Prop 65


