- Safety Filter
| Length | 11 in, 279.4 mm |
| Outside Dia. | 2.96 in, 75.18 mm |
| Length (in) | 11 |
| Outer Diameter (in) | 2.96 |
| Bolt Hole Diameter (in) | 0.66 in |
| Outer Diameter (mm) | 75.18 |
| Element Description | Air Safety |
| Inner Diameter (in) | 2.46 |
| Length (mm) | 279.4 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Inner Diameter (mm) | 62.48 |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| I.D. | 2.46 in, 62.48 mm |
| Style | Round |
| O.D. | 2.96 in, 75.18 mm |
| Type | Safety |
| Weight | 0.1 LB |
| EAN or UPC | 742330011409 |
-
Prop 65


